Eye End Fitting, Left, 800 Lb, 4 1/2 In

VALUE BRAND| Zoro #: G2453945| Mfr #: 2ULD6

$5.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453945 Mfr #: 2ULD6
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Eye End Fitting
Type: Eye End, Orientation LeftWorking Load Limit (Lb.): 800
Thread Dia. (In.): 5/16Take Up (In.): 4-1/2
Material: Forged and Hot Dipped Galvanized SteelCountry of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Left, Working Load Limit 800 Lb, Thread Dia 5/16 In, Take Up 4 1/2 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.