KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye End Fitting, Right, 10000Lb, 18 In

VALUE BRAND| Zoro #: G0610057| Mfr #: 2ULH5

$47.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Eye End, Orientation Right
Item: Eye End Fitting
Take Up (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610057 Mfr #: 2ULH5
Type: Eye End, Orientation RightItem: Eye End Fitting
Take Up (In.): 18Thread Dia. (In.): 1
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 10,000
Country of Origin (subject to change): China

Description

Eye End Fitting, Eye End, Orientation Right, Working Load Limit 10000 Lb, Thread Dia 1 In, Take Up 18 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews