LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Eye End Fitting, Right, 2200 Lb, 12 In

VALUE BRAND| Zoro #: G0243424| Mfr #: 2ULE6

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0243424 Mfr #: 2ULE6
Standards: ASTM F1145, TYPE-1, GRADE-1Material: Forged and Hot Dipped Galvanized Steel
Item: Eye End FittingType: Eye End, Orientation Right
Working Load Limit (Lb.): 2200Thread Dia. (In.): 1/2
Take Up (In.): 12Material: Forged and Hot Dipped Galvanized Steel
Country of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Right, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.