Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Eye End Fitting, Right, 2200 Lb, 6 In

VALUE BRAND| Zoro #: G1338057| Mfr #: 2ULE2

$7.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Item: Eye End Fitting
Working Load Limit (Lb.): 2200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338057 Mfr #: 2ULE2
Package Quantity: 1Item: Eye End Fitting
Working Load Limit (Lb.): 2200Type: Eye End, Orientation Right
Material: Forged and Hot Dipped Galvanized SteelTake Up (In.): 6
Thread Dia. (In.): 1/2Standards: ASTM F1145, TYPE-1, GRADE-1
Country of Origin (subject to change): China

Description

Eye End Fitting, Eye End, Orientation Right, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews