Eye End Fitting, Right, 3500 Lb, 9 In

VALUE BRAND| Zoro #: G0551397| Mfr #: 2ULF1

$15.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551397 Mfr #: 2ULF1
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Eye End Fitting
Type: Eye End, Orientation RightWorking Load Limit (Lb.): 3500
Thread Dia. (In.): 5/8Take Up (In.): 9
Material: Forged and Hot Dipped Galvanized SteelCountry of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Right, Working Load Limit 3500 Lb, Thread Dia 5/8 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.