JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Eye End Fitting, Right, 500 Lb, 4 In

VALUE BRAND| Zoro #: G1091264| Mfr #: 2ULD5

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091264 Mfr #: 2ULD5
Standards: ASTM F1145, TYPE-1, GRADE-1Material: Forged and Hot Dipped Galvanized Steel
Item: Eye End FittingType: Eye End, Orientation Right
Working Load Limit (Lb.): 500Thread Dia. (In.): 1/4
Take Up (In.): 4Material: Forged and Hot Dipped Galvanized Steel
Country of Origin (subject to change): China

Product Description

Eye End Fitting, Eye End, Orientation Right, Working Load Limit 500 Lb, Thread Dia 1/4 In, Take Up 4 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.