Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye End Fitting, Right, 5200 Lb, 18 In (Discontinued)
Mfr # 2ULG2
Zoro # G0940204
This Product is Discontinued
Key Features
- Material Forged and Hot Dipped Galvanized Steel
- Thread Dia. (In.) 3/4
- Take Up (In.) 18
- Working Load Limit (Lb.) 5200
- Type Eye End, Orientation Right