Eye Hook, Steel, 3 Lx 1 In W, PK20

VALUE BRAND| Zoro #: G0322576| Mfr #: 1RCV8

$5.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322576 Mfr #: 1RCV8
Item: Hook and EyeFinish: Zinc
Material: SteelThread Length: 5/8"
Overall Length: 3"Country of Origin (subject to change): China

Product Description

Hook and Eye, Thread Length 5/8 In., Overall Length 3 In., Finish Zinc, Material Steel, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.