Eye Nut, Lifting

VALUE BRAND| Zoro #: G2238354| Mfr #: 1ZU36

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Item: Eye Nut
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2238354 Mfr #: 1ZU36
Type: Standard LiftingItem: Eye Nut
Eye Shape: RoundWorking Load Limit (Lb.): 3960
Material: steelFinish: zinc
Thread Size: M24 x 3mmThread Length: 20mm
Eye Inside Dia.: 50mmEye Outside Dia.: 90mm
Overall Height: 90mmCountry of Origin (subject to change): Multiple

Product Description

Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M24x3mm Thread Size, 20mm Thread Length, 50mm Eye Inside Dia, 90mm Eye Outside Dia, 90mm Overall Height, Round Eye Shape, 3960 lb Working Load Limit

Product Reviews