KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Nut, Lifting

VALUE BRAND| Zoro #: G2280853| Mfr #: 1ZU38

$32.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard Lifting
Thread Size: M30 x 3.50mm
Eye Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280853 Mfr #: 1ZU38
Type: Standard LiftingThread Size: M30 x 3.50mm
Eye Shape: RoundEye Inside Dia.: 60mm
Working Load Limit (Lb.): 7920Item: Eye Nut
Finish: Zinc Plated Carbon SteelPackage Quantity: 1
Overall Height: 109mmEye Outside Dia.: 108mm
Material: steelThread Length: 25mm
Country of Origin (subject to change): Multiple

Description

Eye Nut, Standard Lifting, Steel, Zinc Plated Carbon Steel Finish, M30x3.50mm Thread Size, 25mm Thread Length, 60mm Eye Inside Dia, 108mm Eye Outside Dia, 109mm Overall Height, Round Eye Shape, 7920 lb Working Load Limit

Reviews