KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Nut, Lifting

VALUE BRAND| Zoro #: G1927493| Mfr #: 1ZU40

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard Lifting
Thread Size: M8 x 1.25mm
Eye Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927493 Mfr #: 1ZU40
Type: Standard LiftingThread Size: M8 x 1.25mm
Eye Shape: RoundEye Inside Dia.: 20mm
Working Load Limit (Lb.): Not RatedItem: Eye Nut
Finish: PlainPackage Quantity: 1
Overall Height: 36mmEye Outside Dia.: 36mm
Material: A2 Stainless SteelThread Length: 8.5mm
Country of Origin (subject to change): Multiple

Description

Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M8x1.25mm Thread Size, 8.5mm Thread Length, 20mm Eye Inside Dia, 36mm Eye Outside Dia, 36mm Overall Height, Round Eye Shape

Reviews