Eye Nut, Lifting

VALUE BRAND| Zoro #: G1307564| Mfr #: 1ZU44

$13.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Shape: Round
Thread Length: 11mm
Type: Standard Lifting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307564 Mfr #: 1ZU44
Eye Shape: RoundThread Length: 11mm
Type: Standard LiftingItem: Eye Nut
Eye Inside Dia.: 30mmEye Outside Dia.: 54mm
Overall Height: 53mmThread Size: M12 x 1.75mm
Package Quantity: 1Material: A2 Stainless Steel
Finish: PlainCountry of Origin (subject to change): Multiple

Description

Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M12x1.75mm Thread Size, 11mm Thread Length, 30mm Eye Inside Dia, 54mm Eye Outside Dia, 53mm Overall Height, Round Eye Shape

Reviews