Eye Nut, Lifting

VALUE BRAND| Zoro #: G0811833| Mfr #: 1ZU46

$26.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: Plain
Eye Outside Dia.: 63mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811833 Mfr #: 1ZU46
Package Quantity: 1Finish: Plain
Eye Outside Dia.: 63mmThread Length: 13mm
Type: Standard LiftingOverall Height: 62mm
Thread Size: M16 x 2mmEye Shape: Round
Working Load Limit (Lb.): Not RatedMaterial: A2 Stainless Steel
Item: Eye NutEye Inside Dia.: 35mm
Country of Origin (subject to change): Multiple

Description

Eye Nut, Standard Lifting, A2 Stainless Steel, Plain Finish, M16x2mm Thread Size, 13mm Thread Length, 35mm Eye Inside Dia, 63mm Eye Outside Dia, 62mm Overall Height, Round Eye Shape

Reviews