Eye Nut, Lifting, PK2

VALUE BRAND| Zoro #: G1855463| Mfr #: 1ZU34

$18.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855463 Mfr #: 1ZU34
Eye Shape: RoundItem: Eye Nut
Type: Standard LiftingWorking Load Limit (Lb.): 2640
Material: SteelFinish: Zinc
Thread Size: M20 x 2.50mmThread Length: 16mm
Eye Inside Dia.: 40mmEye Outside Dia.: 72mm
Overall Height: 71mmCountry of Origin (subject to change): Multiple

Product Description

Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M20x2.50mm Thread Size, 16mm Thread Length, 40mm Eye Inside Dia, 72mm Eye Outside Dia, 71mm Overall Height, Round Eye Shape, 2640 lb Working Load Limit, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.