KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Nut, Lifting, PK4

VALUE BRAND| Zoro #: G1473857| Mfr #: 1ZU28

$12.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard Lifting
Thread Size: M10 x 1.50mm
Eye Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473857 Mfr #: 1ZU28
Type: Standard LiftingThread Size: M10 x 1.50mm
Eye Shape: RoundEye Inside Dia.: 25mm
Working Load Limit (Lb.): 506Item: Eye Nut
Finish: zincPackage Quantity: 4
Overall Height: 45mmEye Outside Dia.: 45mm
Material: steelThread Length: 10mm
Country of Origin (subject to change): Multiple

Description

Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M10x1.50mm Thread Size, 10mm Thread Length, 25mm Eye Inside Dia, 45mm Eye Outside Dia, 45mm Overall Height, Round Eye Shape, 506 lb Working Load Limit, Package 4

Reviews