Zoro Select
EZ-Riser Eye Socket Rod Hanger, Size 4 In
Mfr # 0370037EG
Zoro # G0878175
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/8
- Pipe Size (In.) 4 in
- Max. Load (Lb.) 250 lb
- Type Eye Socket
- Metal Detectable Yes
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 U17253.031.0031
- ZORO SELECT U-Bolt Plate, 304 SS, PK10 U17257.031.0078
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron 22FP60
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 U17253.037.0087
- ZORO SELECT U-Bolt Plate, Low Carbon Steel, PK120 B17253.056.0387
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 U17253.056.0387
- ZORO SELECT Hex Hanger with Grommets, 4 In. E244.0
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 U17257.037.0184
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. E24.75
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In 0500359740
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In, Finish: Plain 0500173133
- Zoro Select Plumbing Accessories