Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Eye Socket Rod Hanger, Size 8 In

VALUE BRAND| Zoro #: G1521055| Mfr #: 0370050EG

$2.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rod Hanger
Material: Pre-Galvanized Steel
Thread Size (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521055 Mfr #: 0370050EG
Item: Rod HangerMaterial: Pre-Galvanized Steel
Thread Size (In.): 1/2Length (In.): 2-3/4
Width (In.): 1-1/2Description/Special Features: Structural Attachment Used To Join Hanger Rod To A Structure
Pipe Size (In.): 8Standards: UL And cUL Listed, FM Approved
Rod Size: 1/2"Max. Load (Lb.): 760
Metal Detectable: YesType: Eye Socket
Country of Origin (subject to change): United States

Description

Rod Hanger, Eye Socket, Pipe Size (In.) 8, Rod Size 1/2 In., Max. Load (Lb.) 760, Material of Construction Pre-Galvanized Steel, Length (In.) 2-3/4, Width (In.) 1-1/2, Thread Size (In.) 1/2, Metal Detectable Yes, Structural Attachment Used To Join Hanger Rod To A Structure, Standards UL And cUL Listed, FM Approved

Reviews