Eye Wash/Shower Inspection Tag, PK10

VALUE BRAND| Zoro #: G0769176| Mfr #: 2RMX8

$9.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 5-3/4"
Includes: Nylon Ties
Item: Eye Wash/Shower Inspection Tag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0769176 Mfr #: 2RMX8
Write on Surface: YesLegend Style: Text
Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This TagReverse Side Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Header: Emergency Shower & Eye Wash Test RecordItem: Eye Wash/Shower Inspection Tag
Height: 5-3/4"Width: 3"
Material: PolyesterStandards: OSHA 29 CFR 1910.157
Language: EnglishShape: Rectangle
Legend/Background Color: Green/WhiteTie Material: Nylon
Header Background Color: GreenHole Size: 3/8"
Header Legend Color: WhiteLegend Color: Green
Background Color: WhiteIncludes: Nylon Ties
Country of Origin (subject to change): China

Product Description

Eye Wash/Shower Inspection Tag, Material Polyester, Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Emergency Shower & Eye Wash Test Record, Legend Color Green, Background Color White, Legend Style Text, Language English, Shape Rectangle, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews