KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1-3/16In, Blank without Shoulder

VALUE BRAND| Zoro #: G1571157| Mfr #: SP23134

$30.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: Blank
Overall Length: 2.81"
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571157 Mfr #: SP23134
Thread Size: BlankOverall Length: 2.81"
Shank Dia.: 1/2"Eye Inside Dia.: 1-3/16"
Finish: PlainEyebolt Type: Blank without Shoulder
Shank Length: 3/4"Item: Eye Bolt
Eye Outside Dia.: 2-1/16"System of Measurement: Inch
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank Without Shoulder, Forged 316 Stainless Steel, Plain Finish, 1/2 In Shank Dia, 3/4 In Shank Length, 1 3/16 In Eye Inside Dia, 2 1/16 In Eye Outside Dia, 2 13/16 In Overall Length

Reviews