KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 10-24, 13/32In, Closed w/o Shldr

VALUE BRAND| Zoro #: G1868431| Mfr #: 5LAD4

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nut and (2) Washers
Thread Size: 10-24
Length from Ream Center: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868431 Mfr #: 5LAD4
Includes: Nut and (2) WashersThread Size: 10-24
Length from Ream Center: -Overall Length: 4.00"
Shank Dia.: 3/16"Eye Inside Dia.: 13/32"
Finish: High PolishEyebolt Type: Welded Closed Eye without Shoulder
Shank Length: 3"Shoulder Length: -
Item: Eye BoltEye Outside Dia.: 23/32"
System of Measurement: InchMaterial: Stainless Steel
Thread Length: 2"Country of Origin (subject to change): China

Description

Eyebolt, Welded Closed Eye Without Shoulder, 316 Stainless Steel, Finish High Polish, Thread Size 10-24, Thread Length 2 In, Shank Dia 3/16 In, Shank Length 3 In, Eye Inside Dia 13/32 In, Eye Outside Dia 23/32 In, Overall Length 4 In, Includes Nut and 2 Washers

Reviews