Eyebolt, 10-24, 3/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1012121| Mfr #: 07265 6

$17.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012121 Mfr #: 07265 6
System of Measurement: InchIncludes: Hex Nut
Thread Size: 10-24Overall Length: 1.69"
Shank Dia.: 3/16"Eye Inside Dia.: 3/8"
Finish: PlainEyebolt Type: Turned Wire
Shank Length: 1"Item: Eye Bolt
Eye Outside Dia.: 11/16"Material: Stainless Steel
Thread Length: 7/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 3/16-24 In Thread Size, 7/8 In Thread Length, 3/16 In Shank Dia, 1 In Shank Length, 3/8 In Eye Inside Dia, 11/16 In Eye Outside Dia, 1 11/16 In Overall Length, Includes Hex Nut, Package 10

Reviews