Eyebolt, 10-24, 3/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0489982| Mfr #: 07275 5

$24.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: Plain
Overall Length: 2.69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489982 Mfr #: 07275 5
Eyebolt Type: Turned WireFinish: Plain
Overall Length: 2.69"Eye Outside Dia.: 11/16"
Thread Length: 1"Shank Length: 2"
Material: Stainless SteelThread Size: 10-24
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 3/16"System of Measurement: Inch
Eye Inside Dia.: 3/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 3/16-24 In Thread Size, 1 In Thread Length, 3/16 In Shank Dia, 2 In Shank Length, 3/8 In Eye Inside Dia, 11/16 In Eye Outside Dia, 2 11/16 In Overall Length, Includes Hex Nut, Package 10

Reviews