Eyebolt, 10-24, 3/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1096532| Mfr #: 12007 4

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096532 Mfr #: 12007 4
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltShank Length: 3"
Overall Length: 3.69"Thread Size: 10-24
Material: SteelFinish: Black Oxide
Eyebolt Type: Turned WireEye Outside Dia.: 11/16"
Eye Inside Dia.: 3/8"Shank Dia.: 3/16"
Thread Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/16-24 In Thread Size, 1 1/2 In Thread Length, 3/16 In Shank Dia, 3 In Shank Length, 3/8 In Eye Inside Dia, 11/16 In Eye Outside Dia, 3 11/16 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.