Eyebolt, 10-24, 3/8In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2461794| Mfr #: 12013 5

$2.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461794 Mfr #: 12013 5
Includes: Hex NutSystem of Measurement: Inch
Finish: Black OxideEyebolt Type: Turned Wire
Material: SteelItem: Eye Bolt
Eye Inside Dia.: 3/8"Shank Dia.: 3/16"
Thread Length: 7/8"Shank Length: 1"
Overall Length: 1.69"Thread Size: 10-24
Eye Outside Dia.: 11/16"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/16-24 In Thread Size, 7/8 In Thread Length, 3/16 In Shank Dia, 1 In Shank Length, 3/8 In Eye Inside Dia, 11/16 In Eye Outside Dia, 1 11/16 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.