Eyebolt, 10-24, 5/16In, Open Wire, PK20

VALUE BRAND| Zoro #: G1040566| Mfr #: 11710 4

$26.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040566 Mfr #: 11710 4
Finish: zincItem: Eye Bolt
Eyebolt Type: Open WireMaterial: steel
System of Measurement: InchEye Outside Dia.: 5/8"
Eye Inside Dia.: 5/16"Shank Dia.: 3/16"
Thread Length: 5-1/4"Shank Length: 5-5/16"
Overall Length: 6.00"Thread Size: 10-24
Country of Origin (subject to change): United States

Product Description

Eyebolt, Open Wire, Steel, Zinc Plated Finish, 10-24 In Thread Size, 5 1/4 In Thread Length, 3/16 In Shank Dia, 5 5/16 In Shank Length, 5/16 In Eye Inside Dia, 5/8 In Eye Outside Dia, 6 In Overall Length, 3/16 In Opening Size, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.