15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Eyebolt, 10-24, 5/16In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1182824| Mfr #: 07020 1

$2.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182824 Mfr #: 07020 1
System of Measurement: InchEyebolt Type: Turned Wire
Material: SteelItem: Eye Bolt
Thread Length: 1-1/4"Shank Length: 1-3/8"
Overall Length: 2.00"Thread Size: 10-24
Includes: Hex NutFinish: Zinc
Eye Outside Dia.: 11/16"Eye Inside Dia.: 5/16"
Shank Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 10-24 In Thread Size, 1 1/4 In Thread Length, 3/16 In Shank Dia, 1 3/8 In Shank Length, 5/16 In Eye Inside Dia, 11/16 In Eye Outside Dia, 2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.