Eyebolt, 10-24, 5/16In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1753053| Mfr #: 12024 1

$4.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753053 Mfr #: 12024 1
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltEye Outside Dia.: 11/16"
Eye Inside Dia.: 5/16"Shank Dia.: 3/16"
Thread Length: 1-1/4"Shank Length: 1-3/8"
Overall Length: 2.00"Thread Size: 10-24
Material: SteelFinish: Black Oxide
Eyebolt Type: Turned WireCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 3/16-24 In Thread Size, 1 1/4 In Thread Length, 3/16 In Shank Dia, 1 3/8 In Shank Length, 5/16 In Eye Inside Dia, 11/16 In Eye Outside Dia, 2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.