KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 1In, Forged w/o Shoulder

VALUE BRAND| Zoro #: G1131015| Mfr #: 08262 4

$32.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131015 Mfr #: 08262 4
System of Measurement: InchIncludes: Hex Nut
Thread Size: 1/2"-13Overall Length: 5.25"
Eye Inside Dia.: 1"Working Load Limit: 2200 lb.
Finish: PlainEyebolt Type: Forged without Shoulder
Shank Length: 3-1/4"Item: Eye Bolt
Eye Outside Dia.: 2"Material: Stainless Steel
Thread Length: 1-1/2"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Forged without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Length 1-1/2 In., Shank Length 3-1/4 In., Eye Inside Dia. 1 In., Eye Outside Dia. 2 In., Overall Length 5.25 In., Working Load Limit 2200 lb., Includes Hex Nut

Reviews