20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Eyebolt, 1/2-13, 1In, Turned Wire

VALUE BRAND| Zoro #: G0773166| Mfr #: 07460 5

$7.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773166 Mfr #: 07460 5
Includes: Hex NutSystem of Measurement: Inch
Finish: PlainMaterial: Stainless Steel
Item: Eye BoltEyebolt Type: Turned Wire
Eye Outside Dia.: 1-7/8"Eye Inside Dia.: 1"
Shank Dia.: 1/2"Thread Length: 1-1/2"
Shank Length: 2"Overall Length: 4.00"
Thread Size: 1/2"-13Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 1/2 In Shank Dia, 2 In Shank Length, 1 In Eye Inside Dia, 1 7/8 In Eye Outside Dia, 4 In Overall Length, Includes Hex Nut

Product Reviews

Save 15%. Sign up for Z-mail.