KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 1In, Turned Wire

VALUE BRAND| Zoro #: G1325012| Mfr #: 07465 0

$12.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325012 Mfr #: 07465 0
System of Measurement: InchIncludes: Hex Nut
Thread Size: 1/2"-13Overall Length: 6.00"
Shank Dia.: 1/2"Eye Inside Dia.: 1"
Finish: PlainEyebolt Type: Turned Wire
Shank Length: 4"Item: Eye Bolt
Eye Outside Dia.: 1-7/8"Material: Stainless Steel
Thread Length: 2-1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 2 1/2 In Thread Length, 1/2 In Shank Dia, 4 In Shank Length, 1 In Eye Inside Dia, 1 7/8 In Eye Outside Dia, 6 In Overall Length, Includes Hex Nut

Reviews