BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 1In, Turned Wire

VALUE BRAND| Zoro #: G1076345| Mfr #: 07470 4

$15.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: Plain
Overall Length: 8.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076345 Mfr #: 07470 4
Eyebolt Type: Turned WireFinish: Plain
Overall Length: 8.00"Eye Outside Dia.: 1-7/8"
Thread Length: 4"Shank Length: 6"
Material: Stainless SteelThread Size: 1/2"-13
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 1/2"System of Measurement: Inch
Eye Inside Dia.: 1"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 4 In Thread Length, 1/2 In Shank Dia, 6 In Shank Length, 1 In Eye Inside Dia, 1 7/8 In Eye Outside Dia, 8 In Overall Length, Includes Hex Nut

Reviews