Shop Alternate Products
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, black oxide (Discontinued)
Mfr # 11591 9
Zoro # G1070465
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 2 in
- Eye Inside Diameter 1 in