Eyebolt, 1/2-13, 1In, Turned Wire

VALUE BRAND| Zoro #: G1258932| Mfr #: 12045 6

$4.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Includes: Hex Nut
Item: Eye Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1258932 Mfr #: 12045 6
System of Measurement: InchItem: Eye Bolt
Includes: Hex NutEyebolt Type: Turned Wire
Eye Outside Dia.: 1-7/8"Eye Inside Dia.: 1"
Shank Dia.: 1/2"Thread Length: 4"
Shank Length: 6"Overall Length: 8.00"
Thread Size: 1/2"-13Material: steel
Finish: black oxideCountry of Origin (subject to change): United States

Product Description

Eyebolt, Type Turned Wire, Material Steel, Black Oxide Finish, Thread Size 1/2-13, Thread Length 4 In., Shank Dia. 1/2 In., Shank Length 6 In., Eye Inside Dia. 1 In., Eye Outside Dia. 1-7/8 In., Overall Length 8 In., Includes Hex Nut

Product Reviews