Eyebolt, 1/2-13, 1In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0947283| Mfr #: 07210 6

$15.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Includes: Hex Nut
Item: Eye Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0947283 Mfr #: 07210 6
Eyebolt Type: Turned WireItem: Eye Bolt
Material: steelSystem of Measurement: Inch
Shank Dia.: 1/2"Thread Length: 1-1/2"
Shank Length: 2"Overall Length: 4.00"
Thread Size: 1/2"-13Includes: Hex Nut
Finish: zincEye Outside Dia.: 1-7/8"
Eye Inside Dia.: 1"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 1/2 In Shank Dia, 2 In Shank Length, 1 In Eye Inside Dia, 1 7/8 In Eye Outside Dia, 4 In Overall Length, Includes Hex Nut, Package 10

Product Reviews