KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 3/8In, Internal Thread

VALUE BRAND| Zoro #: G1191014| Mfr #: Z0043

$26.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Thread Size: 1/2"-13
Length from Ream Center: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191014 Mfr #: Z0043
Includes: -Thread Size: 1/2"-13
Length from Ream Center: 4"Overall Length: 4.50"
Shank Dia.: 3/4"Eye Inside Dia.: 3/8"
Finish: black oxideEyebolt Type: Internal Thread
Shank Length: 3-11/16"Shoulder Length: -
Item: Eye BoltEye Outside Dia.: 1"
System of Measurement: InchMaterial: steel
Thread Length: 1"Country of Origin (subject to change): United States

Description

Eyebolt, Internal Thread, Steel, Finish Black Oxide, Thread Size 1/2-13, Thread Length 1 In, Shank Dia 3/4 In, Shank Length 3 11/16 In, Eye Inside Dia 3/8 In, Eye Outside Dia 1 In, Overall Length 4 1/2 In, Length from Ream Center 4 In, Opening Size 3/8 In

Reviews