THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Eyebolt, 1/2-13, 5/8In, Turned Wire

VALUE BRAND| Zoro #: G1695172| Mfr #: 11713 5

$5.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: zinc
Overall Length: 10.81"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695172 Mfr #: 11713 5
Eyebolt Type: Turned WireFinish: zinc
Overall Length: 10.81"Eye Outside Dia.: 1-33/64"
Thread Length: 2-1/2"Shank Length: 9-3/16"
Material: steelThread Size: 1/2"-13
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 1/2"System of Measurement: Inch
Eye Inside Dia.: 5/8"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 1/2-13 In Thread Size, 2 1/2 In Thread Length, 1/2 In Shank Dia, 9 3/16 In Shank Length, 5/8 In Eye Inside Dia, 1 33/64 In Eye Outside Dia, 10 13/16 In Overall Length, Includes Hex Nut

Reviews