Eyebolt, 1/2-13, 5/8In, Turned Wire

VALUE BRAND| Zoro #: G2154485| Mfr #: 11738 8

$6.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154485 Mfr #: 11738 8
Includes: Hex NutSystem of Measurement: Inch
Item: Eye BoltOverall Length: 10.81"
Thread Size: 1/2"-13Material: steel
Finish: Black OxideEyebolt Type: Turned Wire
Eye Outside Dia.: 1-33/64"Eye Inside Dia.: 5/8"
Shank Dia.: 1/2"Thread Length: 2-1/2"
Shank Length: 9-3/16"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/2-13 In Thread Size, 2 1/2 In Thread Length, 1/2 In Shank Dia, 9 3/16 In Shank Length, 5/8 In Eye Inside Dia, 1 33/64 In Eye Outside Dia, 10 13/16 In Overall Length, Includes Hex Nut

Product Reviews

Save 15%. Sign up for Z-mail.