KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2In, Blank without Shoulder

VALUE BRAND| Zoro #: G1294675| Mfr #: 11748 7

$12.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: Blank
Overall Length: 2.30"
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294675 Mfr #: 11748 7
Thread Size: BlankOverall Length: 2.30"
Shank Dia.: 1/4"Eye Inside Dia.: 1/2"
Finish: PlainEyebolt Type: Blank without Shoulder
Shank Length: 1-1/4"Item: Eye Bolt
Eye Outside Dia.: 1"System of Measurement: Inch
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank Without Shoulder, Forged 316 Stainless Steel, Plain Finish, 1/4 In Shank Dia, 1 1/4 In Shank Length, 1/2 In Eye Inside Dia, 1 In Eye Outside Dia, 2 19/64 In Overall Length

Reviews