KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, Forged w/o Shoulder

VALUE BRAND| Zoro #: G1258835| Mfr #: 08205 1

$14.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Includes: Hex Nut
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258835 Mfr #: 08205 1
System of Measurement: InchIncludes: Hex Nut
Thread Size: 1/4"-20Overall Length: 3.00"
Eye Inside Dia.: 1/2"Working Load Limit: 500 lb.
Finish: PlainEyebolt Type: Forged without Shoulder
Shank Length: 2"Item: Eye Bolt
Eye Outside Dia.: 1"Material: Stainless Steel
Thread Length: 1-1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Forged Without Shoulder, 316 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 1/2 In Thread Length, 2 In Shank Length, 1/2 In Eye Inside Dia, 1 In Eye Outside Dia, 3 In Overall Length, 500 lb Working Load Limit, Includes Hex Nut

Reviews