1/4"-20 x 1" Stainless Steel Forged with Shoulder Eyebolt

VALUE BRAND| Zoro #: G0984374| Mfr #: 11682 4

$19.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Forged with Shoulder
Finish: Plain
Overall Length: 2.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984374 Mfr #: 11682 4
Eyebolt Type: Forged with ShoulderFinish: Plain
Overall Length: 2.38"Working Load Limit: 500 lb.
Eye Outside Dia.: 1"Thread Length: 1"
Shank Length: 1-1/4"Includes: Hex Nut
Material: Stainless SteelThread Size: 1/4"-20
Item: Eye BoltShoulder Dia.: 0.44"
Shoulder Length: 0.08"System of Measurement: Inch
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Forged With Shoulder, 316 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 In Thread Length, 1 1/4 In Shank Length, 7/16 In Shoulder Dia, 5/64 In Shoulder Length, 1/2 In Eye Inside Dia, 1 In Eye Outside Dia, 2 3/8 In Overall Length, 500 lb Working Load Limit, Includes Hex Nut

Reviews