Eyebolt, 1/4-20, 1/2In, Open Wire, PK20

VALUE BRAND| Zoro #: G1066502| Mfr #: SP16897

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066502 Mfr #: SP16897
System of Measurement: InchMaterial: Steel
Finish: ZincEyebolt Type: Open Wire
Item: Eye BoltShank Length: 2"
Overall Length: 3.00"Thread Size: 1/4"-20
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Thread Length: 1-15/16"
Country of Origin (subject to change): United States

Product Description

Eyebolt, Open Wire, Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 15/16 In Thread Length, 1/4 In Shank Dia, 2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 In Overall Length, 5/16 In Opening Size, Package 20
Save 15%. Sign up for Z-mail.