LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, Open Wire, PK20

VALUE BRAND| Zoro #: G2439071| Mfr #: SP17441

$17.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439071 Mfr #: SP17441
Eyebolt Type: Open WireItem: Eye Bolt
Finish: zincMaterial: steel
System of Measurement: InchShank Dia.: 1/4"
Thread Length: 2-15/16"Shank Length: 3"
Overall Length: 4.00"Thread Size: 1/4"-20
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Eyebolt, Open Wire, Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 2 15/16 In Thread Length, 1/4 In Shank Dia, 3 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 4 In Overall Length, 5/16 In Opening Size, Package 20

Product Reviews

Save 15%. Sign up for Z-mail.