20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Eyebolt, 1/4-20, 1/2In, , PK20

VALUE BRAND| Zoro #: G1921726| Mfr #: 1WBP8

$5.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921726 Mfr #: 1WBP8
System of Measurement: InchFinish: Zinc
Material: SteelItem: Eye Bolt
Eye Inside Dia.: 1/2"Thread Length: 1-17/32"
Overall Length: 2.50"Thread Size: 1/4"-20
Country of Origin (subject to change): China

Product Description

Eye Bolt, Material Steel, Zinc Finish, Length 2 1/2 In, Width 1 In, Eye Inside Dia 1/2 In, Thread Length 1 1/2 In, Wire Dia 1/4 In, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.