LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1830412| Mfr #: 07045 4

$3.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830412 Mfr #: 07045 4
Material: steelEyebolt Type: Turned Wire
Item: Eye BoltSystem of Measurement: Inch
Shank Length: 1-1/2"Overall Length: 2.50"
Thread Size: 1/4"-20Includes: Hex Nut
Finish: zincEye Outside Dia.: 15/16"
Eye Inside Dia.: 1/2"Shank Dia.: 1/4"
Thread Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 1/4 In Shank Dia, 1 1/2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 2 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.