20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0748054| Mfr #: 07290 8

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0748054 Mfr #: 07290 8
Includes: Hex NutSystem of Measurement: Inch
Finish: PlainMaterial: Stainless Steel
Item: Eye BoltEyebolt Type: Turned Wire
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Thread Length: 7/8"
Shank Length: 1"Overall Length: 2.00"
Thread Size: 1/4"-20Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 7/8 In Thread Length, 1/4 In Shank Dia, 1 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.