Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0934245| Mfr #: 07305 9

$18.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: Plain
Overall Length: 3.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934245 Mfr #: 07305 9
Eyebolt Type: Turned WireFinish: Plain
Overall Length: 3.00"Eye Outside Dia.: 15/16"
Thread Length: 1-1/4"Shank Length: 2"
Material: Stainless SteelThread Size: 1/4"-20
Includes: Hex NutShank Dia.: 1/4"
System of Measurement: InchEye Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 1/4 In Shank Dia, 2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 In Overall Length, Includes Hex Nut, Package 10

Reviews