WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G2253867| Mfr #: 07310 3

$18.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Hex Nut
Thread Size: 1/4"-20
Overall Length: 3.50"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2253867 Mfr #: 07310 3
Includes: Hex NutThread Size: 1/4"-20
Overall Length: 3.50"Eye Outside Dia.: 15/16"
Finish: PlainEyebolt Type: Turned Wire
Shank Length: 2-1/2"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"System of Measurement: Inch
Thread Length: 1-1/4"Item: Eye Bolt
Material: stainless steelCountry of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 1/4 In Shank Dia, 2 1/2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 1/2 In Overall Length, Includes Hex Nut, Package 10

Product Reviews