Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1528852| Mfr #: 07325 7

$39.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528852 Mfr #: 07325 7
Includes: Hex NutMaterial: Stainless Steel
System of Measurement: InchFinish: Plain
Item: Eye BoltThread Length: 2-1/2"
Shank Length: 4"Overall Length: 5.00"
Thread Size: 1/4"-20Eyebolt Type: Turned Wire
Eye Outside Dia.: 15/16"Eye Inside Dia.: 1/2"
Shank Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, 304 Stainless Steel, Plain Finish, 1/4-20 In Thread Size, 2 1/2 In Thread Length, 1/4 In Shank Dia, 4 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 5 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.