JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G1940224| Mfr #: 11618 3

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940224 Mfr #: 11618 3
Item: Eye BoltEyebolt Type: Turned Wire
Material: steelFinish: Black Oxide
System of Measurement: InchIncludes: Hex Nut
Shank Dia.: 1/4"Thread Length: 1-1/4"
Shank Length: 2"Overall Length: 3.00"
Thread Size: 1/4"-20Eye Outside Dia.: 15/16"
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 1/4 In Thread Length, 1/4 In Shank Dia, 2 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 3 In Overall Length, Includes Hex Nut, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.