THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Eyebolt, 1/4-20, 1/2In, Turned Wire, PK10

VALUE BRAND| Zoro #: G0674755| Mfr #: 11623 7

$6.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eyebolt Type: Turned Wire
Finish: black oxide
Overall Length: 6.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674755 Mfr #: 11623 7
Eyebolt Type: Turned WireFinish: black oxide
Overall Length: 6.00"Eye Outside Dia.: 15/16"
Thread Length: 3"Shank Length: 5"
Material: steelThread Size: 1/4"-20
Item: Eye BoltIncludes: Hex Nut
Shank Dia.: 1/4"System of Measurement: Inch
Eye Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Eyebolt, Turned Wire, Steel, Black Oxide Finish, 1/4-20 In Thread Size, 3 In Thread Length, 1/4 In Shank Dia, 5 In Shank Length, 1/2 In Eye Inside Dia, 15/16 In Eye Outside Dia, 6 In Overall Length, Includes Hex Nut, Package 10

Reviews